Zoro Homepage

Spectre 61.5'' Linear Pendant, Black/Natural Aged Brass

  • Mfr # 21195CRBKNAB

  • Zoro # G714704574


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Natural Aged Brass
Height
4.75 in
Length
61.5 in
Width
4 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21195CRBKNAB
Zoro #
G714704574
UPC #
783209323025
Country of Origin
China

Dimensions

Height
4.75 in
Length
61.5 in
Width
4 in

Details

Color
Black / Natural Aged Brass
Light Type
LED
Shade Material
Glass
Item
Linear Pendant
Lamp Included
Integrated
Material
Steel, Glass
Energy Star Compliant
No
Max. Fixture Wattage
34W
Standards
cETLus
Lamp Quantity
1
Bulb Type
DC Integrated
Damp/Wet Rating
Dry
Lumens
3000

Description

Panes of clear ribbed glass are secured with oversized knurled Natural Aged Brass pins on a Matte Black frame. Obscured by the glass texture, the integrated LED is not only soft on the eyes but also provides an abundance of illumination. Varied configurations of linear pendants, flush mounts, desk lamp, and vanity lights round out this collection. The vanity lights feature an easily accessible 5-CCT toggle switch that allows you to set different light color temperatures during or after installation.


  • •Black and natural aged brass finish linear pendant light from the Spectre collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 34-watt DC integrated LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.