Zoro Homepage

Spiral 2-Light Wall Mount

  • Mfr # E23131-10PC

  • Zoro # G610822914


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Polished Chrome
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23131-10PC
Zoro #
G610822914
UPC #
845094043553
Country of Origin
China

Dimensions

Height
15 in
Width
7-1/2 in
Back Plate Height
11-1/2 in
Canopy Height
0.47 in
Canopy Length
11.41 in
Back Plate Width
6-1/2 in
Canopy Width
6.69 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Polished Chrome
Lamp Type
Xenon
Housing Material
Steel
Lumens
1600
Lamp Included
Yes
Watts
40
Color Temperature
2900K
Lamp Quantity
2
Install Direction
Up
Bulb Shape
G9
Extension
3-3/4 in
Rated Life
2000 hrs
Shade Material
Metal Tubing
Collection
Spiral
Style
Mediterranean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.