Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpotLight Outdoor LED Sconce

  • Mfr # 62003BK

  • Zoro # G008391800


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
3.75 in
Height
6.5 in
Watts
9W
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62003BK
Zoro #
G008391800
UPC #
783209281073
Country of Origin
China

Dimensions

Width
3.75 in
Height
6.5 in
Depth (In)
6.25 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
9W
Lumens
800
Finish
Black
Lamp Type
LED
Color Rendering Index
90
Lamp Included
Yes
Dimmable
Non-Dimmable
Color Temperature
3000 K
Material
Aluminum
Color
Nickel
Application
Residential
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Weight (Lbs)
1.1 lbs

Description

An Articulating Dome or Cylinder mono point Wall Sconce featuring sleek, streamlined design and directional shade that provides focused directed light. Available in Naturally Aged Brass and Matte Black outdoor rated powder coats and constructed of non-corrosive aluminum, this straight or dome-shaped shade is a stylish alternative to security flood lighting with interior appeal as a bedside or reading sconce.


  • •Black finish outdoor wall sconce from the Spot Light collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 9-watt E26 medium LED bulb (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.