Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spots 2-Light 16.5" Wide Black Flush Mount Light

  • Mfr # 92011BK

  • Zoro # G1893012


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
Black
Width
Aluminum
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92011BK
Zoro #
G1893012
UPC #
783209012929
Country of Origin
China

Dimensions

Length
Black
Width
Aluminum
Height
16.5
Size
Black
Fixture Width
4.84 in
Overall Height
8.5
Thickness
120
Fixture Height
4.84 in
Overall Length
9.5
Backplate Height
4.84

Details

Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Item
Flush Mount Lights
Features
8.5" Extension
Bulb Technology
Halogen
For Use With
1.54
Lamp Watts
60 W
Rated Life
2,000 hrs
Bulb Type
E26 Medium PAR20 Halogen
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Style
Basic
ADA Compliant
No
Collection
Spots
Bulb Included
No
Body Material
Aluminum
Location Rating
Damp
Lighting Direction
Directional

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.