Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stefan 1-Light Bath Vanity

  • Mfr # 10071FTBK

  • Zoro # G108971070


product price: $28.00
/ea

Key Features

Color
Nickel
Height
8 in
Lamp Type
Incandescent
Number of Lights
1
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10071FTBK
Zoro #
G108971070
UPC #
783209247635
Country of Origin
China

Dimensions

Height
8 in
Width
5 in
Depth (In)
8 in

Details

Item
Bath Vanity
Color
Nickel
Lamp Type
Incandescent
Number of Lights
1
Lamp Watts
60W
Fixture Voltage
120V
Standards
cULus
Application
Residential
Dimmable
Dimmable
Material
Steel, Glass
Finish
Black
Indoor or Outdoor
Indoor
Weight (Lbs)
1.54 lbs
Lens Material
Frosted Glass
Bulb Base Type
E26 Medium

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.