
Stefan 1-Light Mini Pendant
Mfr # 92061FTBK
Zoro # G908971119
product price: $46.00
/eaKey Features
Color
Nickel
Height
6 in
Width
5 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92061FTBK
Zoro #
G908971119
UPC #
783209241176
Country of Origin
China
Dimensions
Height
6 in
Width
5 in
Overall Length
5 in
Details
Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Mini Pendant
Standards
cULus
Application
Residential
Material
Steel, Glass
Dimmable
Dimmable
Watts
60W
Bulb Base Type
E26 Medium
Lens Material
Glass
Indoor or Outdoor
Indoor
Weight (Lbs)
2.49 lbs
Description
A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.
- •Black finish mini pendant light from the Stefan collection
- •Constructed from high quality steel and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.