Zoro Homepage

Stefan 2-Light Bath Vanity

  • Mfr # 10072FTBK

  • Zoro # G908971034


product price: $40.00
/ea

Key Features

Color
Nickel
Height
8 in
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10072FTBK
Zoro #
G908971034
UPC #
783209090330
Country of Origin
China

Dimensions

Height
8 in
Width
13.25 in
Depth (In)
8 in

Details

Item
Bath Vanity
Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Number of Lights
2
Application
Residential
Lamp Watts
60W
Dimmable
Dimmable
Material
Steel, Glass
Standards
cULus
Weight (Lbs)
2.86 lbs
Lens Material
Frosted Glass
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.