Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stefan 4-Light Bath Vanity

  • Mfr # 10074FTBK

  • Zoro # G408971107


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
8 in
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10074FTBK
Zoro #
G408971107
UPC #
783209248441
Country of Origin
China

Dimensions

Height
8 in
Width
29.75 in
Depth (In)
8 in

Details

Color
Nickel
Item
Bath Vanity
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Material
Steel, Glass
Dimmable
Dimmable
Application
Residential
Lamp Watts
60W
Standards
cULus
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
5.6 lbs
Lens Material
Frosted Glass

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.