Zoro Homepage

Storybook 1-Light Outdoor Large Wall Sconce, Black

  • Mfr # 30363CLBK

  • Zoro # G014704830


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Length
10.25 in
Body Color
Black
Standards
cETLus
Lamp Type
E26 Medium
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30363CLBK
Zoro #
G014704830
UPC #
783209317314
Country of Origin
China

Dimensions

Length
10.25 in
Width
9.5 in
Height
21.5 in

Details

Item
Outdoor Hanging Lantern
Body Color
Black
Standards
cETLus
Lamp Type
E26 Medium
Lighting Technology
Incandescent
Damp/Wet Rating
Wet
Energy Star Compliant
No
Material
Aluminum,Glass
Lamp Quantity
1
Watts
60W
Shade Material
Glass
Lamp Included
No

Description

These charming cottage style lanterns feature unique cross-etched glass panels that are Clear and beveled along their edges. Additional design details such as whimsical loops above a chimney element add to the product's delightful appearance. Finished in a Matte Black outdoor rated powder coat, this collection recaptures the appeal of storybook lanterns.


  • •Black finish outdoor hanging lantern from the Storybook collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.