Zoro Homepage

Storybook 1-Light Outdoor Small Wall Sconce, Black

  • Mfr # 30361CLBK

  • Zoro # G714681219


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Height
14.75 in
Length
7.5 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30361CLBK
Zoro #
G714681219
UPC #
783209316034
Country of Origin
China

Dimensions

Width
6.75 in
Height
14.75 in
Length
7.5 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lighting Certification
cETLus
Housing Material
Aluminum,Glass
Lamp Included
No
Lamp Type
E26 Medium
Lamp Quantity
1
Shade Material
Glass
Energy Star Compliant
No
Color
Black
Damp/Wet Rating
Wet

Description

These charming cottage style lanterns feature unique cross-etched glass panels that are Clear and beveled along their edges. Additional design details such as whimsical loops above a chimney element add to the product's delightful appearance. Finished in a Matte Black outdoor rated powder coat, this collection recaptures the appeal of storybook lanterns.


  • •Black finish outdoor wall sconce from the Storybook collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.