Zoro Homepage

Stout 120-277V Indoor/Outdoor Wall Sconce, Black

  • Mfr # 86215BK

  • Zoro # G814704856


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
4.75 in
Lamp Included
Integrated
Energy Star Compliant
No
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86215BK
Zoro #
G814704856
UPC #
783209316904
Country of Origin
China

Dimensions

Height
4.5 in
Width
4.75 in
Depth
5.5 in

Details

Item
Wall Sconce
Lamp Included
Integrated
Energy Star Compliant
No
Lighting Technology
LED
Max. Fixture Wattage
20W
Lamp Quantity
1
Housing Material
Aluminum, Glass
Lighting Certification
cETLus
Damp/Wet Rating
Wet
Lumens
1650
Bulb Type
DC Integrated
Color
Black

Description

Round or square. Short and stout. These small LED flush mounts and outdoor rated sconces pack a powerful lumen package, great for small spaces that need a lot of light. With 120-277V range voltage input, they are ideal for use in commercial spaces as well as residential settings.


  • •Black finish wall sconce from the Stout collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 20-watt DC integrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.