Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stout RD 120-277V Indoor/Outdoor Wall Sconce, Black

  • Mfr # 86214BK

  • Zoro # G514704958


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
4.75 in
Max. Fixture Wattage
20W
Lamp Quantity
1
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86214BK
Zoro #
G514704958
UPC #
783209316911
Country of Origin
China

Dimensions

Height
4.5 in
Width
4.75 in
Depth
5.5 in

Details

Item
Wall Sconce
Max. Fixture Wattage
20W
Lamp Quantity
1
Lighting Technology
LED
Lighting Certification
cETLus
Housing Material
Aluminum, Glass
Lamp Included
Integrated
Energy Star Compliant
No
Bulb Type
DC Integrated
Lumens
2170
Damp/Wet Rating
Wet
Color
Black

Description

Round or square. Short and stout. These small LED flush mounts and outdoor rated sconces pack a powerful lumen package, great for small spaces that need a lot of light. With 120-277V range voltage input, they are ideal for use in commercial spaces as well as residential settings.


  • •Black finish wall sconce from the Stout collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 20-watt DC integrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.