Zoro Homepage

Sumatra 1-Light Pendant, Natural Aged Brass

  • Mfr # 14481GCNAB

  • Zoro # G314704912


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
21.5 in
Length
7 in
Width
7 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14481GCNAB
Zoro #
G314704912
UPC #
783209309241
Country of Origin
China

Dimensions

Height
21.5 in
Length
7 in
Width
7 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Glass, Grasscloth
Item
Single Pendant
Material
Steel,Glass,Grasscloth
Max. Fixture Wattage
60W
Energy Star Compliant
No
Lamp Included
No
Lamp Quantity
1
Standards
cETLus
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Stained Grass cloth shades are stitched with corresponding laces and suspended from solid wood housings trimmed with Natural Aged Brass. The combination of finishes and materials makes for a rich interpretation of the Coastal lighting trend and transports you to an island getaway wherever they are installed.


  • •Natural aged brass finish pendant light from the Sumatra collection
  • •Constructed from high quality steel, glass and grasscloth
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.