Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sumatra 1-Light Sconce, Natural Aged Brass

  • Mfr # 14480GCNAB

  • Zoro # G514704842


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
6.5 in
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14480GCNAB
Zoro #
G514704842
UPC #
783209296947
Country of Origin
China

Dimensions

Height
13.25 in
Width
6.5 in
Depth
7.5 in

Details

Item
Wall Sconce
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Energy Star Compliant
No
Lamp Quantity
1
Housing Material
Steel,Grass,Wood
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Shade Material
Steel,Grass
Color
Natural Aged Brass

Description

Stained Grass cloth shades are stitched with corresponding laces and suspended from solid wood housings trimmed with Natural Aged Brass. The combination of finishes and materials makes for a rich interpretation of the Coastal lighting trend and transports you to an island getaway wherever they are installed.


  • •Natural aged brass finish wall sconce from the Sumatra collection
  • •Constructed from high quality steel, grass and wood
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.