Surf 56" 2-Blade Marine Grade Fan w LED
- Mfr # 88742WTBKGWD
- Zoro # G524966858
product price:Â
$
397.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88742WTBKGWD
- Zoro #
- G524966858
- UPC #
- 783209383685
- Country of Origin
- China
Description
Inspired by the effortless motion of a board gliding across water, Surf brings coastal performance to a sleek, sculptural fan form. Two gracefully curved ABS blades extend from a sloped body, creating a clean silhouette with distinctive movement and balance. Designed for wet locations, the fan is built with marine-grade materials suited for demanding coastal applications. A DC motor provides efficient airflow, while the included hardwired 2-wire wall control manages fan speed, light dimming, and selectable 2700K, 3000K, or 4000K color temperature. Surf pairs modern design with outdoor durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.