Shop GLOBAL INDUSTRIAL
See all product information
Create Account
High Velocity Dock Fan, Yoke Mount, 14 in Blade Dia, 115/208-240V, 6,800 cfm
- Mfr # 293092
- Zoro # G608641039
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V, 208V to 240V
Air Flow
6,800 cfm
Material
Polyethylene
Height
22-7/16 in
Fan Mounting Location
Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 293092
- Zoro #
- G608641039
- UPC #
- 707022462518
- Country of Origin
- China
- Voltage
- 115V, 208V to 240V
- Air Flow
- 6,800 cfm
- Item
- High Velocity Dock Fan
- Material
- Polyethylene
- Fan Mounting Location
- Yoke
- Includes
- Yoke Mount Bracket
- Color
- Blue
Dimensions
- Blade Diameter
- 14 in
- Height
- 22-7/16 in
- Max. Depth
- 15-7/16 in
- Width
- 21-3/18 in
Description
Help your employees keep their cool with the Global Industrial 14 High Velocity Dock Fan with Yoke Mount. Equipped with a galvanized aluminum blade and made of high impact polyethylene, this fan is built for performance, superior distance of air throw, and long-lasting durability. UL, cUL Listed. Fan diameter: 14. Overall measurements: 22-7/16 H x 21-3/18 W x 15-7/16 D. The fan has optional accessory mounts sold separately such as a pedestal stroller, wall bracket, and truck dock mount, making it ideal for easy placement in warehouses, garages, and other commercial and industrial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.