
Sutton Place VX 1-Light Outdoor Sconce
Mfr # 40233CLBK
Zoro # G908391818
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7.75 in
Height
19 in
Watts
60W
Lens Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40233CLBK
Zoro #
G908391818
UPC #
783209272880
Country of Origin
China
Dimensions
Width
7.75 in
Height
19 in
Depth (In)
8.75 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Clear Glass
Finish
Black
Dimmable
Dimmable
Standards
cETLus
Lamp Type
Incandescent
Material
EPMM Vivex, Glass
Indoor or Outdoor
Outdoor
Bulb Base Type
E26 Medium
Weight (Lbs)
5.63 lbs
Color
Nickel
Application
Residential
Description
Stately outdoor sconces reference classic lantern shapes and are constructed of Maxim's proprietary Vivex composite, a robust weather-resistant materials withstand harsh weather climates. Available in several sizes and illuminated with clusters of candle sockets, this is a timeless design built to last.
- •Black finish outdoor wall sconce from the Sutton Place VX collection
- •Constructed from high quality epmm vivex and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.