
Sutton Place VX Large 2-Light Outdoor Sconce
Mfr # 40235CLBK
Zoro # G108391809
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
10 in
Height
22 in
Watts
40W
Lens Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40235CLBK
Zoro #
G108391809
UPC #
783209272897
Country of Origin
China
Dimensions
Width
10 in
Height
22 in
Depth (In)
11.5 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
40W
Lens Material
Clear Glass
Finish
Black
Lamp Type
Incandescent
Standards
cETLus
Dimmable
Dimmable
Indoor or Outdoor
Outdoor
Bulb Base Type
E12 Candelabra
Color
Nickel
Material
EPMM Vivex, Glass
Weight (Lbs)
8.69 lbs
Application
Residential
Description
Stately outdoor sconces reference classic lantern shapes and are constructed of Maxim's proprietary Vivex composite, a robust weather-resistant materials withstand harsh weather climates. Available in several sizes and illuminated with clusters of candle sockets, this is a timeless design built to last.
- •Black finish outdoor wall sconce from the Sutton Place VX collection
- •Constructed from high quality epmm vivex and glass
- •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.