Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swinger 5.25'' Adjustable LED Flush Mount, White

  • Mfr # 86242WT

  • Zoro # G914704800


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Length
5.25 in
Width
5.25 in
Lumens
1790
Lamp Quantity
1
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86242WT
Zoro #
G914704800
UPC #
783209316881
Country of Origin
China

Dimensions

Length
5.25 in
Width
5.25 in
Height
4 in

Details

Lumens
1790
Item
Utility Items
Lamp Quantity
1
Color
White
Energy Star Compliant
No
Lighting Technology
LED
Housing Material
Aluminum, Glass
Lighting Certification
cETLus
Max. Fixture Wattage
18W
Lamp Included
Integrated
Bulb Type
DC Integrated
Damp/Wet Rating
Dry

Description

Inconspicuously recessed within its cylindrical house, an extending arm transforms this surface mounted light fixture into an adjustable spotlight. Simply unthread the top half along the seam to extend the frame length and swing the fixture into position. Twist the lens on the face of this fixture to adjust its beam angle spread. Available in Black and White and two apertures that include a mud-in ring for an even cleaner installation.


  • •White finish utility items from the Swinger collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 18-watt DC integrated LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.