Zoro Homepage

Swirl 3-Light Bath Vanity, Black

  • Mfr # 21353CRBK

  • Zoro # G514681334


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Width
23 in
Height
9 in
Material
Steel, Glass
Depth
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21353CRBK
Zoro #
G514681334
UPC #
783209316270
Country of Origin
China

Dimensions

Width
23 in
Height
9 in
Depth
6 in

Details

Item
Vanity
Material
Steel, Glass
Color
Black

Description

Traditional bell glass shades are reimagined with a swirling and fluted pattern. These Clear Ribbed glass shades are combined with traditional elements on the frame that complete the design. Available in Polished Nickel, Antique Bronze, or Satin Champagne finishes.


  • •Black finish vanity light from the Swirl collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.