Zoro Homepage

Tack LED Flush Mount, Black

  • Mfr # 11150WTBK

  • Zoro # G914704824


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Lumens
900
Housing Material
Steel, Glass
Max. Fixture Wattage
15W
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11150WTBK
Zoro #
G914704824
UPC #
783209317048
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
4.25 in

Details

Lumens
900
Item
Flush Mount
Housing Material
Steel, Glass
Max. Fixture Wattage
15W
Color
Black
Lamp Included
Integrated
Lamp Quantity
1
Energy Star Compliant
No
Lighting Technology
LED
Damp/Wet Rating
Damp
Bulb Type
AC Integrated
Shade Material
Glass

Description

Accentuating the cone shape, this LED surface mounted fixture features a tapered glass shade and is supported by a conical finial in complementary finishes. Available in Polished Chrome, Matte Black, or Natural Aged Brass this simple design adds flair to a simple application.


  • •Black finish flush mount light from the Tack collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 15-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.