Zoro Homepage

Tahiti 14'' 1-Light Pendant, Black

  • Mfr # 14411NABK

  • Zoro # G714704956


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
9.25 in
Length
14 in
Width
14 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14411NABK
Zoro #
G714704956
UPC #
783209296923
Country of Origin
China

Dimensions

Height
9.25 in
Length
14 in
Width
14 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Steel,Bamboo,Rattan
Item
Single Pendant
Max. Fixture Wattage
60W
Lamp Quantity
1
Energy Star Compliant
No
Standards
cETLus
Material
Steel,Bamboo,Rattan
Lamp Included
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Woven bamboo strips are used to make a layered coastal pendant. Light escapes between the gaps in the material that is woven by hand that has a homespun warmth and natural appeal.


  • •Black finish pendant light from the Tahiti collection
  • •Constructed from high quality steel, bamboo and rattan
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.