Zoro Homepage

Tahoe 2-Light LED Pendant

  • Mfr # 10098BKSBR

  • Zoro # G808971271


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
18.5 in
Housing Finish
Black / Satin Brass
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10098BKSBR
Zoro #
G808971271
UPC #
783209264274
Country of Origin
China

Dimensions

Height
18.5 in
Width
18 in

Details

Color
Bronze
Housing Finish
Black / Satin Brass
Lamp Type
LED
Voltage
120V
Item
Single Pendant
CRI
90
Standards
cETLus
Material
Aluminum + Steel
Dimmable
Dimmable
Color Temperature
3000 K
Watts
7W
Application
Residential
Lamp Included
Yes
Indoor or Outdoor
Indoor
Lumens
900
Bulb Base Type
GU10
Weight (Lbs)
4.96 lbs
Lens Material
Aluminum

Description

A refreshing take on reflector shades from the early days of Mid Century modern design, the Tahoe thoughtfully applies LED light to a classic concept. The LED housing that shines light against its metal shade painted white on its interior for better reflection is also punctured with a hole at its apex to cast light on the square-tubed yoke supporting it. Much more angular than the traditional reflecting up-light shaded pendant, this pendant brings more function to its fashion. A convenient LED lamp is also included facing down to illuminate the space below. Finished in a striking Black and Satin Brass combination, this pendant certainly calls attention while casually existing in its space.


  • •Black and satin brass finish pendant light from the Tahoe collection
  • •Constructed from high quality aluminum and steel
  • •This fixture utilizes two 7-watt GU10 LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.