Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tanker 52'' 3-Blade Hugger Fan w LED Light Kit, Satin Nickel

  • Mfr # 88803SN

  • Zoro # G314682067


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Satin Nickel
Standards
cETLus
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88803SN
Zoro #
G314682067
UPC #
783209297159
Country of Origin
China

Dimensions

Length
52 in

Details

Material
Steel
Color
Satin Nickel
Standards
cETLus

Description

Clean and contemporary, the Tanker ceiling fan is damp rated so whether it is a covered outdoor living space or any room indoor this sleek fan suits the application. Ditch the fan rod and convert to a hugger. Several lengths of extension rods allow you to use this fan no matter the ceiling height. Available in 2 different finishes: Satin Nickel, and matte Black.


  • •Satin nickel finish ceiling fan light kit from the Tanker collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 12-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.