Tanker 52 Nickel Outdoor Nickel Fan

  • Mfr # 88805SN

  • Zoro # G508400309


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
52 in
Standards
cETLus
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88805SN
Zoro #
G508400309
UPC #
783209262843
Country of Origin
China

Dimensions

Width
52 in
Height
14.25 in
Length
52 in

Details

Voltage
120V
Item
Indoor Ceiling Fan
Standards
cETLus
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Material
Metal + ABS
Finish
Satin Nickel

Description

Clean and contemporary, the Tanker ceiling fan is damp rated so whether it is a covered outdoor living space or any room indoor this sleek fan suits the application. Ditch the fan rod and convert to a hugger. Several lengths of extension rods allow you to use this fan no matter the ceiling height. Available in 2 different finishes: Satin Nickel, and matte Black.

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.