
Telluride 10 Outdoor Wall Sconce
Mfr # 35036OB
Zoro # G008391831
product price: $70.85
/eaKey Features
Voltage
120V
Width
10.25 in
Height
14.5 in
Watts
60W
Finish
Oriental Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35036OB
Zoro #
G008391831
UPC #
783209274198
Country of Origin
China
Dimensions
Width
10.25 in
Height
14.5 in
Size
1 Light
Depth (In)
11.75 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Finish
Oriental Bronze
Lamp Type
Incandescent
Dimmable
Dimmable
Material
Aluminum
Bulb Base Type
E26 Medium
Indoor or Outdoor
Outdoor
Application
Residential
Description
The conical metal shades on these outdoor sconces draw inspiration fromthe heartland using embellishmentssuch as riveted accentsand fastened rings to add rustic charm. The products arefinished in a richBronze outdoor rated powder coat, andcomplements similarly styled exterior elements such as honedstone facades and woodsiding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.