This item is Discontinued.

This item is Discontinued.
Telluride 8 Outdoor Wall Sconce (Discontinued)
Mfr #
35034OB
Zoro #
G808391864
UPC # 783209274181
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35034OB
Zoro #
G808391864
UPC #
783209274181
Country of Origin
China
Dimensions
Width
8.25 in
Height
12 in
Size
1 Light
Depth (In)
9.5 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Finish
Oriental Bronze
Dimmable
Dimmable
Lamp Type
Incandescent
Bulb Base Type
E26 Medium
Material
Aluminum
Indoor or Outdoor
Outdoor
Application
Residential
Description
The conical metal shades on these outdoor sconces draw inspiration fromthe heartland using embellishmentssuch as riveted accentsand fastened rings to add rustic charm. The products arefinished in a richBronze outdoor rated powder coat, andcomplements similarly styled exterior elements such as honedstone facades and woodsiding.
- •Oriental bronze finish outdoor wall sconce from the Telluride collection
- •Constructed from high quality aluminum
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.