Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thelonious 12'' Flush Mount, Black/Natural Aged Brass

  • Mfr # 10020BKNAB

  • Zoro # G014704793


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Width
11.5 in
Height
5.75 in
Energy Star Compliant
No
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020BKNAB
Zoro #
G014704793
UPC #
783209315754
Country of Origin
China

Dimensions

Length
11.5 in
Width
11.5 in
Height
5.75 in

Details

Item
Flush Mount
Energy Star Compliant
No
Lamp Quantity
1
Lighting Technology
Incandescent
Lamp Included
No
Max. Fixture Wattage
60W
Lighting Certification
cETLus
Color
Black / Natural Aged Brass
Housing Material
Steel
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Dome shaped shades in Matte Black contrast Natural Aged Brass accents. Available in flush mount, bath vanity, and swing arm wall sconce configurations. This collection delivers an approachable, modern design that pairs well with transitional design aesthetics.


  • •Black and natural aged brass finish flush mount light from the Thelonious collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.