Zoro Homepage

Thelonious 16'' Flush Mount, Black/Natural Aged Brass

  • Mfr # 10029BKNAB

  • Zoro # G214704692


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Width
15.75 in
Height
8.75 in
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029BKNAB
Zoro #
G214704692
UPC #
783209315761
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Height
8.75 in

Details

Item
Flush Mount
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Energy Star Compliant
No
Lamp Included
No
Lamp Quantity
1
Color
Black / Natural Aged Brass
Housing Material
Steel
Lighting Certification
cETLus
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Dome shaped shades in Matte Black contrast Natural Aged Brass accents. Available in flush mount, bath vanity, and swing arm wall sconce configurations. This collection delivers an approachable, modern design that pairs well with transitional design aesthetics.


  • •Black and natural aged brass finish flush mount light from the Thelonious collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.