
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61011DWBK
Zoro #
G408400300
UPC #
783209290457
Country of Origin
China
Dimensions
Width
31 in
Height
23 in
Length
31 in
Details
Voltage
120V
Includes
Lamp
Item
Fandelight
Finish
Driftwood / Black
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Watts
30W
Standards
cETLus
Material
Steel, Aluminum, ABS
Description
A modern configuration of rustic elements, this Fandelight features a Driftwood finish on ring supported by brackets and thin struts in a contrasting Black steel. Within this timber wheel is an inner Black ring that houses an LED downlight. This minimalist form, with its use of rustic color palette, evokes a strikingly sophisticated composition that complements a wider variety of design aesthetics both rustic and modern. Whether used in a bedroom, entry, or over your dining space, this Fandelight is far more refreshing that conventional ceiling fans and much cooler than a light alone.
Documents & Resources
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.