This item is Discontinued.

Maxim Lighting Town & Country 4-Light Linear Chandelier 32004SWSBR

This item is Discontinued.

Maxim Lighting

Town & Country 4-Light Linear Chandelier (Discontinued)

Mfr # 32004SWSBR
Zoro # G708971258
UPC # 783209280830
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32004SWSBR
Zoro #
G708971258
UPC #
783209280830
Country of Origin
China

Dimensions

Width
43.25 in
Length
43.25 in
Height
17.75 in

Details

Item
Linear Pendant
Housing Finish
Satin Brass
Lamp Type
Incandescent
Fixture Wattage
40W
Material
Steel, Fluted White Glass
Voltage
120V
Dimmable
Non-Dimmable
Application
Residential
Weight (Lbs)
9.9 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra

Description

Whether in town or countryside, this collection of chandeliers simplifies the classic curved frame with a modern approach. Finished in your choice of Satin Brass or Matte Black, the sharply curved arms extend higher than classic proportions and support ribbed cylinders of opal white glass shades. These Satin White glasses upgrade pleated shades by form of their ribbed details. Available in two sizes of chandelier and a linear 4-light pendant, this collection finds its place at home in a variety of applications and fits in regardless of whether its town or country.


  • •Satin brass finish linear pendant light from the Town and Country collection
  • •Constructed from high quality steel and fluted white glass
  • •This fixture utilizes four 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.