Zoro Homepage

Trestle 3-Light Pendant

  • Mfr # 25164OIAB

  • Zoro # G001707011


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
68-1/2 in
Length
20 in
Light Type
Incandescent
Shade Material
Steel
Finish
Oil Rubbed Bronze / Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25164OIAB
Zoro #
G001707011
UPC #
783209258280
Country of Origin
China

Dimensions

Height
68-1/2 in
Length
20 in
Width
20 in
Shade Height
14-1/4 in
Canopy Length
5 in
Canopy Height
3/4 in
Canopy Width
5 in
Wire Length
120 in
Lamp Height
21-3/4 in

Details

Light Type
Incandescent
Shade Material
Steel
Finish
Oil Rubbed Bronze / Antique Brass
Lamp Quantity
3
Lamp Included
No
Material
Steel
Dimmable
Yes
Max. Fixture Wattage
60
Bulb Base Type
E26 Medium
Bulb Shape
A19
Theme
Trestle
Slope
90 Degrees

Description

Elevate the industrial with meticulously crafted metal spun shades in Oil Rubbed Bronze with Antique Brass rivet details on matte black straps and brass hook suspension system. Light emits from both the top and bottom of the pendants as well as reveals spaced along the band on the flush mount. The large 3-Light pendant includes a frosted glass diffuser that conceals the light cluster within and evenly diffuses the light below.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.