Zoro Homepage

Triform 14'' Outdoor Wall Sconce, Black/Antique Brass

  • Mfr # 30761CRBKAB

  • Zoro # G514681259


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
14 in
Length
3 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30761CRBKAB
Zoro #
G514681259
UPC #
783209308015
Country of Origin
China

Dimensions

Width
6 in
Height
14 in
Length
3 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lighting Certification
cETLus
Housing Material
Aluminum, Glass
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Included
No
Color
Black / Antique Brass
Energy Star Compliant
No
Damp/Wet Rating
Wet
Shade Material
Clear Ribbed Glass

Description

A transitional design suitable for both modern and more traditional applications, this outdoor series of lighting features Clear Ribbed glass that refracts the light source within triangular frames. A Black frame with warm Antique Brass light clusters within, the collection includes 3 sizes of wall sconces and 2 sizes of outdoor rated pendants. With a depth of less than 4 inches, this ADA compliant sconce may also be used in commercial applications.


  • •Black and antique brass finish outdoor wall sconce from the Triform collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.