Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triform 7.5'' LED Outdoor Pendant, Black/Antique Brass

  • Mfr # 30764CRBKAB

  • Zoro # G814704900


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Antique Brass
Height
18 in
Length
6.5 in
Width
7.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30764CRBKAB
Zoro #
G814704900
UPC #
783209308046
Country of Origin
China

Dimensions

Height
18 in
Length
6.5 in
Width
7.5 in

Details

Color
Black / Antique Brass
Light Type
Incandescent
Shade Material
Clear Ribbed Glass
Item
Outdoor Pendant
Lamp Quantity
1
Material
Aluminum, Glass
Max. Fixture Wattage
60W
Lamp Included
No
Standards
cETLus
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Damp

Description

A transitional design suitable for both modern and more traditional applications, this outdoor series of lighting features Clear Ribbed glass that refracts the light source within triangular frames. A Black frame with warm Antique Brass light clusters within, the collection includes 3 sizes of wall sconces and 2 sizes of outdoor rated pendants. With a depth of less than 4 inches, this ADA compliant sconce may also be used in commercial applications.


  • •Black and antique brass finish outdoor pendant light from the Triform collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.