Zoro Homepage

Trim 15.5" SQ LED Flush Mount 3000K

  • Mfr # 57675WTSN

  • Zoro # G801707051


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000K
Length
15 in
Voltage
120V
Height
1-1/2 in
Lumens
2250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57675WTSN
Zoro #
G801707051
UPC #
783209256590
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
1-1/2 in
Shade Height
0.12 in
Wire Length
8 in

Details

Color temp
3000K
Voltage
120V
Lumens
2250
Dimmable
Yes
Finish
Satin Nickel
Glass Color
White
Lamp Included
Yes
Lighting Technology
LED
CRI
90
Lamp Quantity
1
Max. Fixture Wattage
25
Rated Life
50000 hr
Material
Aluminium; Acrylic
Glass Finish
White
Shade Material
PMMA Acrylic

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.