Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim 16" RD LED Flush Mount 3000K

  • Mfr # 57670WTBK

  • Zoro # G501707047


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
LED
Voltage
120
Dimmable
ELV or Triac CL
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57670WTBK
Zoro #
G501707047
UPC #
783209256552
Country of Origin
China

Dimensions

Length
16 in
Shade Height
0.12 in
Wire Length
8 in

Details

Housing Finish
Black
Lamp Type
LED
Voltage
120
Dimmable
ELV or Triac CL
Glass Color
White
Lamp Type - Fixtures
PCB Intergrated
Fixture Housing Material
Aluminium+Acrylic
CRI
90
Housing Material
PMMA Acrylic
Fixture Rated Life
50000
Color Temperature
3000
Rated Lumens
2250

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.