Zoro Homepage

Trim 2.25"W x 9.75"H Pendant Kits

  • Mfr # 57600SN

  • Zoro # G1916289


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Height
120 in
Length
2-1/4 in
Finish
Satin Nickel
Lamp Included
No
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57600SN
Zoro #
G1916289
UPC #
783209233300
Country of Origin
China

Dimensions

Height
120 in
Length
2-1/4 in
Width
2-1/4 in
Wire Length
120 in
Canopy Height
1/4 in
Lamp Height
10-3/4 in
Canopy Width
5 in
Canopy Length
5 in

Details

Finish
Satin Nickel
Lamp Included
No
Material
Aluminum

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.