Zoro Homepage

Trim 5 RD LED Surface Mount 3000K 0-10V Dim

  • Mfr # 57880WTBK

  • Zoro # G108971148


product price: $60.00
/ea

Key Features

Length
5 in
Lamp Type
LED
Voltage
120V-277V
Height
1 in
Lumens
920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57880WTBK
Zoro #
G108971148
UPC #
783209274433
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
1 in

Details

Housing Finish
Black
Lamp Type
LED
Voltage
120V-277V
Lumens
920
Watts
13W
Dimmable
Dimmable
Item
Flush Mount
Application
Residential
Lamp Included
Yes
Color
Nickel
Standards
cETLus
Color Rendering Index
90
Color Temperature
3000 K
Bulb Base Type
PCB Integrated
Weight (Lbs)
0.74 lbs
Indoor or Outdoor
Indoor

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.