Zoro Homepage

Trim 5 RD LED Surface Mount 4000K 0-10V Dim

  • Mfr # 57881WTWT

  • Zoro # G708971197


product price: $60.00
/ea

Key Features

Length
5 in
Lamp Type
LED
Voltage
120V-277V
Height
0.5 in
Lumens
920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57881WTWT
Zoro #
G708971197
UPC #
783209274457
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
920
Watts
12.5W
Dimmable
Dimmable
Item
Flush Mount
Color Rendering Index
90
Color Temperature
4000 K
Application
Residential
Lamp Included
Yes
Standards
cETLus
Weight (Lbs)
0.74 lbs
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.