Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim 7 RD LED Surface Mount 3000K 0-10V Dim

  • Mfr # 57882WTWT

  • Zoro # G408971114


product price: $74.00
/ea

Key Features

Length
7 in
Lamp Type
LED
Voltage
120V-277V
Height
1 in
Lumens
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57882WTWT
Zoro #
G408971114
UPC #
783209274471
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
1 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
1100
Watts
15W
Dimmable
Dimmable
Item
Flush Mount
Standards
cETLus
Color Temperature
3000 K
Lamp Included
Yes
Color Rendering Index
90
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
1.04 lbs
Bulb Base Type
PCB Integrated

Description

  • •White finish flush mount light from the Trim collection
  • •Constructed from high quality pmma acrylic and aluminum
  • •This fixture utilizes one 15-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.