Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim 7 RD LED Surface Mount 3000k EM

  • Mfr # 57894WTWT

  • Zoro # G208971192


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
7 in
Width
7 in
Lamp Type
LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57894WTWT
Zoro #
G208971192
UPC #
783209274525
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
2 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
1100
Watts
17W
Dimmable
Dimmable
Item
Flush Mount
Standards
cETLus
Application
Residential
Lamp Included
Yes
Color Temperature
3000 K
Color Rendering Index
90
Weight (Lbs)
2.01 lbs
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor

Description

  • •White finish flush mount light from the Trim collection
  • •Constructed from high quality pmma acrylic and aluminum
  • •This fixture utilizes one 17-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.