Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim 7'' RD LED Surface Mount 3000K EM, White

  • Mfr # 57892WTWT

  • Zoro # G414704744


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Lumens
1400
Lighting Certification
cETLus
Max. Fixture Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57892WTWT
Zoro #
G414704744
UPC #
783209296183
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
2 in

Details

Lumens
1400
Item
Flush Mount
Lighting Certification
cETLus
Color
White
Max. Fixture Wattage
15W
Lamp Quantity
1
Lighting Technology
LED
Energy Star Compliant
Yes
Housing Material
PMMA Acrylic, Aluminum
Lamp Included
Integrated
Bulb Type
DC Integrated
Damp/Wet Rating
Wet
Shade Material
PMMA Acrylic

Description

  • •White finish flush mount light from the Trim collection
  • •Constructed from high quality pmma acrylic and aluminum
  • •This fixture utilizes one 15-watt DC integrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.