Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim 7 RD LED Surface Mount 4000K 0-10V Dim

  • Mfr # 57883WTWT

  • Zoro # G408971305


product price: $74.00
/ea

Key Features

Length
7 in
Lamp Type
LED
Voltage
120V-277V
Height
1 in
Lumens
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57883WTWT
Zoro #
G408971305
UPC #
783209274488
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
1 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
1100
Watts
15W
Dimmable
Dimmable
Item
Flush Mount
Color Temperature
4000 K
Standards
cETLus
Lamp Included
Yes
Application
Residential
Color Rendering Index
90
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor
Weight (Lbs)
1.04 lbs

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.