Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trio 52'' 3-Blade Fan w Pull Chain, Satin Nickel/Black

  • Mfr # 89906FTSNBK

  • Zoro # G114681284


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Width
52 in
Standards
cETLus
Watts
9W
Height
19 in
Lumens
1260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89906FTSNBK
Zoro #
G114681284
UPC #
783209297173
Country of Origin
China

Dimensions

Width
52 in
Height
19 in
Length
52 in

Details

Item
Indoor Ceiling Fan
Standards
cETLus
Watts
9W
Lumens
1260
Material
Steel

Description

A contemporary, yet transitional look at economical pricing, the Trio fan is finished in Satin Nickel with 3 straight fan blades in Black on one side and silver on the other side. The fan is powered by a wall control included as well as LED JA8 compliant bulbs also included. Also available with pull chain.


  • •Satin nickel and black finish indoor ceiling fan from the Trio collection
  • •Constructed from high quality steel
  • •This fixture utilizes two 9-watt E26 LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.