Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubo 24'' LED Bath Vanity, Natural Aged Brass

  • Mfr # 52502WTNAB

  • Zoro # G814682024


product price: $122.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
3 in
Material
PMMA Acrylic, Aluminum
Depth
3.5 in
Color
Natural Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52502WTNAB
Zoro #
G814682024
UPC #
783209297760
Country of Origin
China

Dimensions

Width
24 in
Height
3 in
Depth
3.5 in

Details

Item
Vanity
Material
PMMA Acrylic, Aluminum
Color
Natural Aged Brass

Description

A tube of light extends in both directions in this clean and contemporary LED wall sconce. Available in various lengths and finishes, the fixture can either be mounted directly from its frame on a single gang box or with the use of the five inch cover plate provided for standard junction boxes. Select from 5 different color temperatures using an easily accessible switch on the frame.


  • •Natural aged brass finish vanity light from the Tubo collection
  • •Constructed from high quality pmma acrylic and aluminum
  • •This fixture utilizes one 24-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.