Fandelight, 120V, Natural Rattan, 35.75 in W

  • Mfr # 61014NADBZ

  • Zoro # G208400333


product price:  $1,998.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120V
Width
35.75 in
Includes
Lamp
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Height
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61014NADBZ
Zoro #
G208400333
UPC #
783209290495
Country of Origin
China

Dimensions

Width
35.75 in
Height
19.75 in
Length
35.75 in

Details

Voltage
120V
Includes
Lamp
Housing Finish
Natural Rattan
Item
Fandelight
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Standards
cETLus
Color
brown
Finish
Dark Bronze
Material
Steel, Aluminum, Rattan, ABS
Watts
35W

Description

Hand woven rattan wicker in a natural or darkened finish are shaped into a sloping drum shade with an internal fan and LED light source within them. The contrasting Dark Bronze finish of the metalwork encases an LED ring toward the bottom edge of the shade allowing for a strobe-free light effect directed downward. The surface coatings are rated for outdoor applications so the rattan and the metalwork are purposefully designed for outdoor spaces under covered roofs. Transform your patio with coastal flair and escape the heat with this Fandelight by Maxim.

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.