Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tulum 6-Light Chandelier, Dark Bronze

  • Mfr # 14416NADBZ

  • Zoro # G214704951


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
6
Energy Star Compliant
No
Lighting Certification
cETLus
Lamp Included
No
Length
28.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14416NADBZ
Zoro #
G214704951
UPC #
783209305199
Country of Origin
China

Dimensions

Length
28.75 in
Width
28.75 in
Height
13 in

Details

Item
Chandelier
Lamp Quantity
6
Energy Star Compliant
No
Lighting Certification
cETLus
Lamp Included
No
Color
Dark Bronze
Material
Steel,Rattan
Light Type
Incandescent
Max. Fixture Wattage
60W
Color Designation
Dry
Bulb Type
E26 Medium
Shade Material
Rattan

Description

Hand-woven rattan wicker in a natural or darkened finish are shaped into a sloping drum shade with an internal fan and LED light source within them. The contrasting Dark Bronze finish of the metalwork encases an LED ring toward the bottom edge of the shade allowing for a strobe-free light effect directed downward. The surface coatings are rated for outdoor applications so the rattan and the metalwork are purposefully designed for outdoor spaces under covered roofs. Transform your patio with coastal flair and escape the heat with this Fandelight by Maxim.


  • •Dark bronze finish chandelier from the Tulum collection
  • •Constructed from high quality steel and rattan
  • •This fixture utilizes six 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.