Zoro Homepage

Fandelight, 120V, Natural Rattan, 29 in W

  • Mfr # 61012NADBZ

  • Zoro # G108400372


product price: $1,778.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120V
Width
29 in
Includes
Lamp
Finish
Dark Bronze
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61012NADBZ
Zoro #
G108400372
UPC #
783209281042
Country of Origin
China

Dimensions

Width
29 in
Length
29 in
Height
18.5 in

Details

Voltage
120V
Includes
Lamp
Housing Finish
Natural Rattan
Item
Fandelight
Finish
Dark Bronze
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Material
Natural Rattan, Steel, ABS
Standards
cETLus
Color
brown
Watts
30W

Description

Hand woven rattan wicker in a natural or darkened finish are shaped into a sloping drum shade with an internal fan and LED light source within them. The contrasting Dark Bronze finish of the metalwork encases an LED ring toward the bottom edge of the shade allowing for a strobe-free light effect directed downward. The surface coatings are rated for outdoor applications so the rattan and the metalwork are purposefully designed for outdoor spaces under covered roofs. Transform your patio with coastal flair and escape the heat with this Fandelight by Maxim.

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.