Zoro Homepage

Tux 12-Light Chandelier

  • Mfr # 11286BK

  • Zoro # G408971299


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Height
42 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11286BK
Zoro #
G408971299
UPC #
783209273665
Country of Origin
China

Dimensions

Height
42 in
Width
36 in
Length
36 in

Details

Item
Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel
Dimmable
Dimmable
Standards
cETLus
Color
Nickel
Voltage
120V
Application
Residential
Weight (Lbs)
23.55 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra

Description

Updating the traditional chandelier form, the Tux collection uses elongated sweeping lines evocative of the mid-20th century and stripped down ornamentation to create a transitional lighting product relevant again. The two-tone Black and White powder coated finish offers a neutral color palette, which coordinates perfectly with a variety of settings. Use decorative tubular bulbs or globes to dress up the design, or keep it classic with candelabra lamps.


  • •Black finish chandelier from the Tux collection
  • •Constructed from high quality steel
  • •This fixture utilizes twelve 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.