Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tux 9-Light Chandelier

  • Mfr # 11289BK

  • Zoro # G400553912


product price: $438.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
9
Lamp Type
Incandescent
Dimmable
Yes
Length
30 in
Height
33-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11289BK
Zoro #
G400553912
UPC #
783209250994
Country of Origin
China

Dimensions

Length
30 in
Height
33-3/4 in
Width
30 in
Chain Length
72 in
Canopy Height
3/4 in
Wire Length
180 in
Canopy Width
5 in

Details

Lamp Quantity
9
Lamp Type
Incandescent
Dimmable
Yes
Voltage
120V
Lamp Included
No
Max. Fixture Wattage
60
Material
Steel
Bulb Base Type
E12 Candelabra
Bulb Shape
B11
Theme
Tux
Slope
90 Degrees

Description

The TUX collection is an elongated minimalist chandelier with sweeping lines evocative of the mid-20th century. The two-tone Black and White finish offers a classic aesthetic, perfect for use in a variety of style categories.


  • •Black finish chandelier from the Tux collection
  • •Constructed from high quality steel
  • •This fixture utilizes nine 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.